Kerensa Geometric Maze Tasseled Area Rug 4ft x 6ft

  • Mfr # OZNN18A-406

  • Zoro # G613919574


product price: $54.69
/ea

Key Features

Size
4 ft x 6 ft
Color
Cream
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZNN18A-406
Zoro #
G613919574
UPC #
193981010103
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.85 in

Details

Color
Cream
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Indulge in your personal haven! Crafted from durable materials, this rug is a staple in home decor. Sink your feet into its plush shag pile, complemented by sleek looped sections that amplify visual allure and tactility. Its high low texture elevates any room, offering both aesthetics and comfort. Whether placed at your bedside for a lavish morning start or to grace any space, this rug adds an elegant touch. Relax, as our pet friendly, easy to clean rugs invite you to unwind without worry.


  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • This floor covering has a plush .67" pile height and 3.94" tassels lining both ends
  • Easy to care for, we recommend vacuuming regularly (avoiding tassels) to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.