Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kerry Textured Geometric Tasseled Area Rug 3ft x 5ft

  • Mfr # OZNN05A-305

  • Zoro # G213916539


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Color
Cream
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZNN05A-305
Zoro #
G213916539
UPC #
193981359967
Country of Origin
Turkey

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.85 in

Details

Color
Cream
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

A beautiful living space is one of lifefts greatest pleasures. But with a variety of stunning styles and a spectrum of textures to choose from, where do you start? No need to fret: NuLOOM wants to help you create a living space that reflects your lifestyle with a curated selection of floors and accents for every taste. The bedroom is one place where you donftt want it all, yet need it all: warmth, color, texture, you name it. Easily mix rustic textures with plush chenille for your reading nook, or mix glass fibers with ultra suede for underfoot luxury. Sit back and begin relaxing with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for low or high traffic areas of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • With a medium high/low pile height of .67", this rug is incredibly soft and cozy underfoot
  • Easy to clean and maintain, we recommend vacuuming regularly (avoiding tassels) and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.