Shop NULOOM
See all product information
Create Account
Kesia Vintage Bordered Machine Washable Area Rug 4ft x 6ft
- Mfr # SVTX07A-406
- Zoro # G113918381
product price:Â
$
93.99
/ea
Key Features
Size
4 ft x 6 ft
Color
Peach
Style
Global Inspired
Pattern
Tribal
Material
75% Polyester, 25% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SVTX07A-406
- Zoro #
- G113918381
- UPC #
- 193981270835
- Country of Origin
- India
- Color
- Peach
- Style
- Global Inspired
- Pattern
- Tribal
- Material
- 75% Polyester, 25% Cotton
- Shape
- Rectangle
- Weave Type
- Flatweave
Dimensions
- Size
- 4 ft x 6 ft
- Length (In.)
- 72 in
- Width (In.)
- 48 in
- Thickness
- 0.15 in
Description
Complete your space with our washable show stopping area rugs. Spills, kids, pets, any smudge that comes your way this floor covering handles it all. These elevated designs offer a piece as transitional as ever that promises to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine with cold water, and youftre done! Enjoy all the little things in your home with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing
- 75% Polyester, 25% Cotton, made in India
- Spill-and stain resistant, these hand loomed rugs are perfect for those with kids and pets and will hold up in your bedroom, dining room, living room, or hallway
- Made from premium sustainably sourced synthetic fibers with .15" thickness and a non-slip polyester backing
- To clean, machine wash with cold water. Do not use bleach. We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.