Zoro Homepage

Kiana Solid Wool Area Rug 9ft x 12ft

  • Mfr # MTEG02A-9012

  • Zoro # G413916575


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Style
Solid
Material
100% Wool
Shape
Rectangle
Length (In.)
144 in
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTEG02A-9012
Zoro #
G413916575
UPC #
193981160778
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.40 in

Details

Color
Ivory
Style
Solid
Material
100% Wool
Shape
Rectangle
Weave Type
Hand Loomed

Description

Our stunning solid wool area rug, a testament to both timeless elegance and practicality. Crafted with meticulous attention to detail, this handmade rug boasts a non slip backing for stability in any space. Its durable construction makes it ideal for high traffic areas, while its kid friendly and pet friendly design adds a layer of convenience to your home. Versatile enough for any room, from the bedroom to the kitchen, its soft and cozy texture invites relaxation and comfort. Made with 100% wool, this rug brings warmth and sophistication to your regular indoor spaces, promising enduring quality and style.


  • Non-Slip Backing, Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • Elevate the ambiance of every room in your home with this exquisite rug. Designed to seamlessly blend into any space, it's equally at home in the bedroom, living room, dining room, hallway, and even the kitchen.
  • At a pile height of 0.39 inches, this rug seamlessly merges a soft and cozy plush texture with durable construction, rendering it a perfect option for any room.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.