Zoro Homepage

Kids Washable Round Alphabet Rug 6ft

  • Mfr # SVDC01B-R606

  • Zoro # G613921744


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Pattern
Graphic
Material
100% Cotton
Thickness
0.40 in
Weave Type
Power Loomed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVDC01B-R606
Zoro #
G613921744
UPC #
193981476541
Country of Origin
India

Dimensions

Length (In.)
72 in
Width (In.)
72 in
Thickness
0.40 in

Details

Color
Ivory
Shape
Round
Pattern
Graphic
Material
100% Cotton
Weave Type
Power Loomed
Style
Kids

Description

This round alphabet area rug is the perfect finishing touch to your childs nursery or playroom. Machine made from premium sustainably sourced cotton, our machine washable rugs are spill and stain resistant making it perfect for those with kids and pets. When that inevitable stain happens, roll your rug up and place it in your washing machine! Hang dry and simply put your rug in the desired place, with no rug pad required with our innovative non slip backing. Make lasting memories with your loved ones with our easy to care for and pet friendly area rugs.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly, Machine Washable, OEKO-TEX Certified
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home such as a kids room, playroom, or nursery
  • Made from sustainably-sourced cotton fibers with a .24" pile height that is perfect for your little ones to play on
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.