
Kindra Bohemian Circles Shag Area Rug 4ft x 6ft
Mfr # OZXL02A-406
Zoro # G613918393
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Multicolor
Style
Bohemian
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZXL02A-406
Zoro #
G613918393
UPC #
841388168162
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
2.15 in
Details
Color
Multicolor
Style
Bohemian
Pattern
Abstract
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Brighten your room with this distinctively vivid shag rug. This floor covering will add comfort to any space with its plush pile and the bohemian circle design is sure to make a bold statement. Machine made in Turkey of durable fibers; this rug is built to last for years to come. Create the luxurious space youve always dreamed of with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
- With a plush 1.97" pile height that will feel incredibly soft underfoot
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.