Kirby Plaid Reversible Machine Washable Area Rug 2ft 6in x 8ft

  • Mfr # ATGW03A-2608

  • Zoro # G013902749


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Cream
Style
Farmhouse
Pattern
Plaid
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATGW03A-2608
Zoro #
G013902749
UPC #
193981652044
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.10 in

Details

Color
Cream
Style
Farmhouse
Pattern
Plaid
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Type
Runner
Weave Type
Power Loomed

Description

Revive your living space with this remarkable reversible rug, a stylish, eco friendly, and easily washable choice. Crafted from recycled materials, itfts as sustainable as it is chic. Its practicality shines through with the ability to transform your room in seconds by flipping it and tossing it in the washing machine when needed. This durable and low maintenance rug is the ultimate flooring solution, providing both style and convenience for your home.


  • Machine Washable, High Traffic, Pet-Friendly, Stain Resistant, Reversible, OEKO-TEX Certified
  • Spill- and stain-resistant, this reversible rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium blended fibers with an ultra-thin .10" thickness and 1.57" fringes lining each end
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.