Kirsi Vintage Medallions Machine Washable Area Rug 4ft x 6ft

  • Mfr # BIJL11A-406

  • Zoro # G713899271


product price:  $69.99
/ea

Key Features

Style
Oriental/Persian
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIJL11A-406
Zoro #
G713899271
UPC #
193981456208
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.10 in

Details

Color
Rust
Style
Oriental/Persian
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Life just got a little easier with this machine washable area rug! Made from sustainably sourced premium synthetic fibers, our machine washable rugs are spill and stain resistant making it perfect for those with kids and pets. When that inevitable stain happens, roll your rug up and place it in your washing machine! Hang dry and simply put your rug in the desired place, with no rug pad required with our innovative non slip backing. Kick back and relax with our easy to care for and pet friendly area rugs.


  • Machine Washable, OEKO-TEX Certified, Performance, Non-Slip Backing
  • Spill- and stain-resistant, this reversible rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Made from sustainably-sourced premium synthetic fibers with a .04" pile height that allows for convenient placement in entrways or under furniture
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.