Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kit Botanical Spill Proof Machine Washable Area Rug 9ft x 12ft

  • Mfr # HJTH14A-9012

  • Zoro # G413910672


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Size
9 ft x 12 ft
Color
Beige
Style
Traditional
Pattern
Floral
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJTH14A-9012
Zoro #
G413910672
UPC #
193981059737
Country of Origin
China

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.10 in

Details

Color
Beige
Style
Traditional
Pattern
Floral
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Discover our innovative performance washable rugs that redefine convenience and durability. These rugs are skillfully constructed using high performance fabric and coating, endowing them with exceptional stain and spill resistance. Their remarkable capacity to repel and fend off messes makes them the ideal choice for high traffic areas or homes with children and pets, providing you with peace of mind while maintaining your sense of style.


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly, Performance
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, office, playroom, or hallway
  • Sleek and Ultra thin .10" thickness for easy fit in your washing machine, placement under furniture, and in doorways!
  • Designed using perfromance fabric and surface coating to repel water and stains, liquid beads up instead of being absorbed and can be wiped away with a cloth.
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.