Kiyoko Vintage Floral Area Rug 2ft 6in x 6ft

  • Mfr # RZBD59C-2606

  • Zoro # G613916399


product price:  $55.39
/ea

Key Features

Color
Blue
Style
Modern/Contemporary
Pattern
Animal Print
Material
100% Polypropylene
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RZBD59C-2606
Zoro #
G613916399
UPC #
193981372881
Country of Origin
Turkey

Dimensions

Size
2 ft 6 in x 6 ft
Length (In.)
72 in
Width (In.)
30 in
Thickness
0.35 in

Details

Color
Blue
Style
Modern/Contemporary
Pattern
Animal Print
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

Bring the flowers inside with this floral vintage area rug! With a bright beautiful color palette and center rosette, this floor covering will blend seamlessly with any style from modern to bohemian. Machine made from durable fibers, this rug is perfect for high traffic areas and will last for years to come. Never settle for anything less than perfection with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as your bedroom, living room, dining room, kitchen, and hallways
  • Sleek and functional 0.35 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.