
Kiyoko Vintage Floral Area Rug 4ft x 6ft
Mfr # RZBD59C-406
Zoro # G213916331
product price: $71.89
/eaKey Features
Color
Blue
Style
Modern/Contemporary
Pattern
Animal Print
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RZBD59C-406
Zoro #
G213916331
UPC #
842736100728
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.35 in
Details
Color
Blue
Style
Modern/Contemporary
Pattern
Animal Print
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Bring the flowers inside with this floral vintage area rug! With a bright beautiful color palette and center rosette, this floor covering will blend seamlessly with any style from modern to bohemian. Machine made from durable fibers, this rug is perfect for high traffic areas and will last for years to come. Never settle for anything less than perfection with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for any area of your home such as your bedroom, living room, dining room, kitchen, and hallways
- Sleek and functional 0.35 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.