Zoro Homepage

Kristan Modern Shag Area Rug 3ft x 5ft

  • Mfr # AWVE16A-305

  • Zoro # G113905381


product price: $64.05
/ea

Key Features

Size
3 ft x 5 ft
Color
Grey
Style
Global Inspired
Pattern
Solid
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWVE16A-305
Zoro #
G113905381
UPC #
842736151140
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
3.75 in

Details

Color
Grey
Style
Global Inspired
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Take cozy to a whole new level with this modern shag area rug. Hand tufted from 100 percent polyester, the plush pile is not only stylish but durable. Place this floor covering in your bedroom for an extra touch of comfort as you get up or in your living room to kick back and relax. With its neutral hues, it pairs seamlessly with any existing style from contemporary to bohemian. Dont wait to create the home of your dreams with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • A plush 3.54" pile height that feels extremely soft underfoot, you may just find yourself spending more time relaxing directly on your rug!
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.