Zoro Homepage

Krystin Distressed Machine Washable Area Rug 4ft x 6ft

  • Mfr # HJAU13D-406

  • Zoro # G713898380


product price: $51.55
/ea

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Transitional
Pattern
Medallion
Material
100% Recycled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJAU13D-406
Zoro #
G713898380
UPC #
193981010035
Country of Origin
China

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.15 in

Details

Color
Ivory
Style
Transitional
Pattern
Medallion
Material
100% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Stylish and versatile this distressed machine washable area rug will make a standout addition to any room in your home. Made from sustainably sourced, premium recycled synthetic fibers, this washable area rug is made to withstand regular foot traffic. Our machine washable collection is functional and stylish to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine, and youftre done! Elevate your space with our pet friendly and easy to clean area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, Non-Slip Backing
  • New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, kitchen, or hallway
  • To clean, machine wash with cold water using a standard washing machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.