Zoro Homepage

Kylee Soft Shaggy Textured Tassel Area Rug 4ft x 6ft

  • Mfr # KKLR25A-406

  • Zoro # G413921449


product price: $59.35
/ea

Key Features

Size
4 ft x 6 ft
Color
Grey
Style
Kids
Pattern
Graphic
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKLR25A-406
Zoro #
G413921449
UPC #
193981662708
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.75 in

Details

Color
Grey
Style
Kids
Pattern
Graphic
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

This dynamically textured pattern with highs and lows will add a touch of contemporary flair to your space. Machine made in Turkey of silky soft polyester, each piece offers a neutral color palette that will fit seamlessly in virtually any decor scheme.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polyester, made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Take your space to new heights with one of our textured rugs. Boasting a combination of high and low weaving patterns, think of these as a mini spa for your toes
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.