
Lacey Moroccan Geometric Shag Area Rug 6ft 7in x 9ft
Mfr # GCDX02A-6709
Zoro # G213902945
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Color
Off White
Style
Bohemian
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCDX02A-6709
Zoro #
G213902945
UPC #
193981084654
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
1.20 in
Details
Color
Off White
Style
Bohemian
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Modern, edgy style combined with traditional Moroccan accents make this geometric shag area rug shine. This rug boasts a cozy shag pile perfect for your bedroom or low traffic living room that pairs with any style from modern to bohemian. Made from durable synthetic fibers, this floor covering will last for years to come while remaining comfortable underfoot. Create the home youve always dreamed of with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, office, or hallway
- With a plush 1.1" pile height that will feel incredibly soft underfoot
- Vacuum your cotton/jute rug 1-2 times a week on the lowest power level or with handheld attachment and spot clean as needed with mild detergent
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.