Lakelynn Persian Medallion Area Rug 5ft x 7ft 10in

  • Mfr # BDSN63A-508

  • Zoro # G913909404


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Light Blue
Style
Oriental & Persian
Pattern
Medallion, Vintage & Distressed
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN63A-508
Zoro #
G913909404
UPC #
193981155033
Country of Origin
Turkey

Dimensions

Size
5 ft x 7 ft 10 in
Length (In.)
94 in
Width (In.)
60 in
Thickness
0.45 in

Details

Color
Light Blue
Style
Oriental & Persian
Pattern
Medallion, Vintage & Distressed
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Immerse your living space in the timeless allure of a persian medallion area rug, machine made from 100% Polypropylene for durability and style. This rug is a versatile addition to rooms like the bedroom, living room, dining room, hallway, and kitchen, offering both elegance and practicality. With a non slip backing, high durability, and stain resistance, this rug is ideal for busy households and is kid friendly and pet friendly. Power loomed for precision and quality, it adds a touch of sophistication to your decor. Enjoy the comfort and durability of this rug, blending traditional charm with modern convenience for a stylish and family friendly flooring solution.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • Transform any room effortlessly with this versatile area rug, perfect for Bedroom, Living Room, Dining Room, Hallway, and Kitchen, elevating both style and comfort in your home
  • Crafted with precision, this area rug boasts a sleekpile height of 0.31", providing softness underfoot and enhancing the texture of your living space effortlessly.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.