Landry Aztec Indoor/Outdoor Area Rug 9ft 6in x 12ft

  • Mfr # GBCB24A-96012

  • Zoro # G613902804


product price:  $331.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Style
Global Inspired
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Length (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBCB24A-96012
Zoro #
G613902804
UPC #
193981565665
Country of Origin
India

Dimensions

Size
9 ft 6 in x 12 ft
Length (In.)
144 in
Width (In.)
114 in
Thickness
0.40 in

Details

Color
Brown
Style
Global Inspired
Pattern
Geometric
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Hand Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. This beautiful pattern is sure to make a statement and add the perfect finishing touch to any space inside or outside your home. . Made from durable synthetic fibers, this rug will last for years to come while remaining gorgeous underfoot. Pair with any existing decor for modern to bohemian and let this floor covering be the centerpiece. Kick back and relax with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant, Performance
  • Whoever said beautiful floor accents are only for inside the home hasnâ„¢t yet met an indoor/outdoor rug. Each unit is designed to stand up to the elements while adding a touch of charm to your surroundings
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • This rug is water, fade, and stain resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.