Zoro Homepage

Laney Medallion Spill Proof Area Rug 2ft 6in x 8ft

  • Mfr # HJTH24B-2608

  • Zoro # G913896926


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Green
Style
Medallion
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJTH24B-2608
Zoro #
G913896926
UPC #
193981159352
Country of Origin
China

Dimensions

Size
2 ft 6 in x 8 ft
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.10 in

Details

Color
Green
Style
Medallion
Pattern
Medallion
Material
100% Polyester
Type
Runner
Weave Type
Power Loomed

Description

This medallion patterned rug is designed with performance fabric and a surface coating that repels water and stains, ensuring that liquid beads up instead of being absorbed, making cleanup a breeze with just a cloth. Its highly durable design makes it an excellent choice for high traffic areas like the bedroom, living room, dining room, hallway, and kitchen, offering a stylish and practical solution for your home style. The rugfts kid friendly and pet friendly features ensure that it can withstand the wear and tear of everyday life, while its stain resistant properties provide peace of mind for those inevitable spills and accidents. Whether youftre looking for a rug to complement your living room furniture or a functional piece for the hallway, this medallion patterned rug offers both style and practicality, making it a great addition to any room in your home


  • Non-Slip Backing, High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • This rug's soft and durable texture makes it an ideal choice for areas in your home where comfort is essential, such as the bedroom, living room, dining room, hallway, and kitchen, providing a cozy and inviting atmosphere for you and your family.
  • This rug's pile height of .25 inches provides a comfortable and soft surface, making it an excellent choice for areas in your home where you want to add warmth and style, such as the bedroom, living room, or even the nursery or kids' room.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.