Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

lanor Deer Kids Tasseled Area Rug 6ft

  • Mfr # KKLR32A-R606

  • Zoro # G013922488


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
Shape
Round
Pattern
Graphic
Material
100% Polyester
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKLR32A-R606
Zoro #
G013922488
UPC #
193981360925
Country of Origin
Turkey

Dimensions

Length (In.)
72 in
Width (In.)
72 in
Thickness
0.75 in

Details

Color
Beige
Shape
Round
Pattern
Graphic
Material
100% Polyester
Weave Type
Power Loomed
Style
Modern/Contemporary

Description

A stunning area rug perfect for playtime, story time, or anything in between! With its graceful pattern, this luxurious area rug is crafted of durable materials and ready for wear and tear. The rich interplay of adoring colors and buttery soft feel are ideal for you and your children. You and your kids both will come to adore this easy to clean area rug comes in an assortment of sizes.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for your kids bedroom, nursery, or playroom
  • With a medium .67" pile height and 3.94" braided tassels lining each end
  • Easy to clean and maintain, we recommend vacuuming regularly (avoiding tassels) and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.