Larnaca Seagrass Herringbone Indoor/Outdoor Area Rug 3ft x 5ft

  • Mfr # HJSG02C-305

  • Zoro # G813903731


product price:  $55.35
/ea

Key Features

Size
3 ft x 5 ft
Color
Navy
Style
Farmhouse
Pattern
Solid
Material
100% Seagrass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJSG02C-305
Zoro #
G813903731
UPC #
193981086733
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.30 in

Details

Color
Navy
Style
Farmhouse
Pattern
Solid
Material
100% Seagrass
Shape
Rectangle
Weave Type
Power Loomed

Description

Machine made with 100% seagrass this rug is the perfect mix of all natural and durable. Choose from any of the unique border color variations to find the style that best suits your home.


  • Eco-Friendly, High Traffic
  • 100% Seagrass, made in China
  • This durable yet stylish natural fiber rug is perfect for your living room, dining room, kitchen, hallway and any other high traffic rooms in your home
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Easy to care for we recommend shaking off any dirt or debris and spot cleaning mild stains by gently blotting with a clean cloth
  • Easy to care for we recommend shaking off any dirt or debris and spot cleaning mild stains by gently blotting with a clean cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.