Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lavender Geometric Fringe Area Rug 4ft x 6ft 5in

  • Mfr # BDSN61B-406

  • Zoro # G813908279


product price: $59.99
/ea

Key Features

Style
Traditional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Length (In.)
77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSN61B-406
Zoro #
G813908279
UPC #
193981063291
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft 5 in
Length (In.)
77 in
Width (In.)
48 in
Thickness
0.45 in

Details

Color
Blue
Style
Traditional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Introduce a vintage inspired focal point into your living area. Drawing inspiration from designs of centuries past, yet crafted from modern, resilient materials, this rug will become a treasured addition to your home decor. A modern twist on a timeless motif, this versatile floor covering stands out with its striking contrasts. Constructed from durable synthetic fibers, this rug offers a luxuriously soft feel underfoot. These bold rugs offer an accessible way to infuse the charm of heirloom pieces into your space without breaking the bank. Explore various sizes and enjoy the comfort of our pet friendly, easy to clean area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, Performance, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional .31" pile height allows for convenient placement in entryways and underneath furniture with 1.18" fringes lining each end
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.