Layne Soft Silky Faux Rabbit Fur Area Rug 3ft x 5ft

  • Mfr # HJFR01A-305

  • Zoro # G713910464


product price: $53.65
/ea

Key Features

Size
3 ft x 5 ft
Color
White
Style
Casual
Pattern
Solid
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HJFR01A-305
Zoro #
G713910464
UPC #
193981469789
Country of Origin
China

Dimensions

Size
3 ft x 5 ft
Length (In.)
60 in
Width (In.)
36 in
Thickness
0.87 in

Details

Color
White
Style
Casual
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Get ready to fall in love with the look and feel of this silky smooth faux rabbit fur. Once you sink your feet into these soft fibers, youftll never want to leave. This rug is sure to make a statement in your home while adding just the right amount of beauty and comfort.


  • High Traffic, Pet-Friendly, Stain Resistant
  • 100% Polyester, made in China
  • Step into comfort with the soft texture of this faux rabbit fur area rug
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room, or hallway
  • Style and comfort is what this rug is all about the soft plush look and feel adds an elegant touch to your space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.