Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leilany Moroccan Indoor/Outdoor Area Rug 9ft x 12ft

  • Mfr # ACIL05A-9012

  • Zoro # G813899843


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Color
Cream
Style
Moroccan
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACIL05A-9012
Zoro #
G813899843
UPC #
193981069026
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.30 in

Details

Color
Cream
Style
Moroccan
Pattern
Trellis
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

The Moroccan trellis rug is a stylish and durable addition to various areas in your home, from the bedroom to the patio or outdoor spaces. Crafted with highly durable materials, this rug is designed to withstand the demands of high traffic areas like the hallway and dining room, while being kid friendly and pet friendly. Its stain resistant properties make maintenance a breeze, ensuring easy care and longevity. The Moroccan trellis design adds a unique touch to your decor, while the comfy and durable texture adds comfort and style to your living spaces. Embrace the beauty of Moroccan design with a rug that combines durability, style, and practicality for a truly exceptional flooring solution.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • This versatile rug is suitable for a range of spaces in your home, from the bedroom and entryway to the living room, dining room, hallway, kitchen, and even outdoor patio areas, providing both style and durability throughout your living spaces.
  • This rug's pile height of .32 inches making it an ideal choice for areas in your home where you want to create a cozy and comfortable atmosphere, such as the bedroom or living room.
  • Shake out to remove light dirt and dust. Spray with hose for stubborn dirt and dust. Spot clean any stains with cloth and solution. Optional: sweep/ vacuum without beater bar at lowest setting.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.