Zoro Homepage

Leith Geometric Cotton-Blend Area Rug 5ft x 8ft

  • Mfr # NIRV01A-508

  • Zoro # G013917446


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Natural
Style
Modern/Contemporary
Pattern
Tribal
Material
60% Cotton, 40% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NIRV01A-508
Zoro #
G013917446
UPC #
193981173846
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.30 in

Details

Color
Natural
Style
Modern/Contemporary
Pattern
Tribal
Material
60% Cotton, 40% Jute
Shape
Rectangle
Weave Type
Hand Loomed

Description

Elevate your space with this geometric area rug. Made from a blend of cotton and jute, this floor covering is extremely durable while remaining environmentally friendly! Pairs with any of your existing style from modern to bohemian style. Enjoy every room in your home with our easy to care for and pet friendly area rugs.


  • Eco-Friendly, High Traffic, Pet-Friendly, OEKO-TEX Certified
  • The perfect combination of style and durability,our cotton and jute rugs bring home effortless sophistication and are perfect for your living room, dining room, kitchen, or hallway
  • Sleek and functional .3" thickness allows for convenient placement in entryways and underneath furniture
  • Vacuum without beater bar at the lowest setting and spot clean any stains with a dry cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.