Zoro Homepage

Lena Machine Washable Striped Area Rug 5ft x 8ft

  • Mfr # BIRV14A-508

  • Zoro # G013897250


product price: $91.85
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 8 ft
Color
Charcoal
Style
Farmhouse
Pattern
Plaid
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIRV14A-508
Zoro #
G013897250
UPC #
193981474356
Country of Origin
China

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.10 in

Details

Color
Charcoal
Style
Farmhouse
Pattern
Plaid
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

At nuLOOM we strive to fill the void between great design and affordability, our machine washable rug collection does just that. These beautifully printed designs are made from sustainably sourced premium recycled synthetic fibers and feature an incredibly soft and sleek pile. This innovatively designed rug comes in one piece for added convenience. This rug is the perfect high quality, low maintenance addition to your home.


  • High Traffic, Pet-Friendly, Machine Washable, Stain Resistant, OEKO-TEX Certified, Non-Slip Backing
  • Made of a new and innovative material, nuLOOM Washable Rugs require just ONE piece and eliminate the hassle of a backing layer. No additional setup required: simply lay flat in the desired space upon arrival and after each wash
  • This rug features a sleek look, it has a flat pile and includes non-slip backing. This allows for convenient placement in entryways, near doorways, and underneath furniture
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
  • Spill and stain resistant, this rug is kid and pet friendly and perfect for high traffic areas of your home
  • To clean, machine wash with cold water using a commercial-laundromat sized front-load machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.