
Lenore Vintage Floral Area Rug 7ft 10in x 10ft
Mfr # GRWS03A-8010
Zoro # G013899902
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Transitional
Pattern
Floral & Paisley
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRWS03A-8010
Zoro #
G013899902
UPC #
842736163051
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Length (In.)
120 in
Width (In.)
94 in
Thickness
0.30 in
Details
Color
Beige
Style
Transitional
Pattern
Floral & Paisley
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
Add a refreshing transitional touch to your floor with this vintage floral area rug. The soft color palette is sure to blend beautifully with existing style from traditional to bohemian. Machine made in Turkey of soft synthetic materials this rug is built to last and comfortable underfoot. Kick back and relax with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.