
Lilah Vintage Medallion Area Rug 5ft x 7ft 5in
Mfr # RZBD38A-5075
Zoro # G613930371
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Style
Modern/Contemporary
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RZBD38A-5075
Zoro #
G613930371
UPC #
841388199234
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 5 in
Length (In.)
89 in
Width (In.)
60 in
Thickness
0.35 in
Details
Color
Blue
Style
Modern/Contemporary
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
A classically inspired design with a colorful modern update! This vintage medallion area rug will be the trusted piece your home has been missing. This floor covering features a subdued color palette that is purposefully distressed to mimic that iconic vintage look that will pair seamlessly with any modern or bohemian style. Machine made using durable polypropylene, this rug is built to last in high traffic areas of your home. Kick back and relax with our pet friendly and easy to care for area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.3 pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.