
Lisa Floral Indoor/Outdoor Area Rug 10ft x 13ft
Mfr # HJOA04A-10013
Zoro # G513897835
product price:Â $435.99
/eaKey Features
Color
Green Multicolor
Style
Modern/Contemporary
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJOA04A-10013
Zoro #
G513897835
UPC #
193981277766
Country of Origin
China
Dimensions
Size
10 ft x 13 ft
Length (In.)
156 in
Width (In.)
120 in
Thickness
0.25 in
Details
Color
Green Multicolor
Style
Modern/Contemporary
Pattern
Floral & Paisley
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Whoever said beautiful floor accents are only for inside the home hasnt yet met this floral indoor/outdoor area rug. With a gorgeous tropical leaf design, this rug is sure to impress your guests whether you place it in your living room or on your patio. Enjoy every space in your home with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Crafted of durable synthetic fibers, this versatile rug will elevate your patio, porch, living room, dining room, or entryway
- Sleek and functional 0.16" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- Water resistant and easy to clean, this rug can be hosed down outside and spot treated for any mild stains using rug cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.