Zoro Homepage

Lisha Moroccan Diamond Tassel Area Rug 4ft x 6ft

  • Mfr # GYML02A-406

  • Zoro # G013902459


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Ivory
Style
Transitional
Pattern
Southwestern
Material
65% Polyester, 35% Wool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYML02A-406
Zoro #
G013902459
UPC #
842736118112
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.95 in

Details

Color
Ivory
Style
Transitional
Pattern
Southwestern
Material
65% Polyester, 35% Wool
Shape
Rectangle
Weave Type
Hand Tufted

Description

Decorate your home with this diamond patterned tassel shag rug. This Moroccan inspired area rug is made wholly of wool, complete with a charming, modern geometric layout worthy of nearly any theme. The soft, plush area rug was meticulously hand crafted to create softness underfoot.


  • High Traffic, Pet-Friendly
  • 65% Polyester, 35% Wool, made in India
  • Hand tufted construction ensures this rug is durable and built to last
  • Made from a blend of wool and polyester this rug will add warmth to your living room, bedroom, or hallway
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.