Shop NULOOM
See all product information
Create Account
Loni Solid Machine Washable Shag Area Rug 3ft x 5ft
- Mfr # BIVD01C-305
- Zoro # G113901109
product price:Â
$
86.15
/ea
Key Features
Style
Transitional
Pattern
Solid
Material
100% Polyester
Shape
Rectangle
Length (In.)
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BIVD01C-305
- Zoro #
- G113901109
- UPC #
- 193981078530
- Country of Origin
- China
Dimensions
- Size
- 3 ft x 5 ft
- Length (In.)
- 60 in
- Width (In.)
- 36 in
- Thickness
- 0.65 in
Details
- Color
- Cream
- Style
- Transitional
- Pattern
- Solid
- Material
- 100% Polyester
- Shape
- Rectangle
- Weave Type
- Power Loomed
Description
Create home youftve always wanted with our machine washable solid shag area rug. Made from sustainably sourced, premium recycled synthetic fibers, this washable area rug is made to withstand regular foot traffic. Our machine washable collection is functional and stylish to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine, and youftre done! Kick back and relax with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant
- New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
- Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home such as your living room, dining room, bedroom, or entry way
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- Made from sustainably-sourced, premium recycled synthetic fibers, our machine-washable rugs help you feel good with every step.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.