Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loni Solid Machine Washable Shag Area Rug 6ft

  • Mfr # BIVD01D-S606

  • Zoro # G613901456


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Pattern
Solid
Material
100% Polyester
Shape
Square
Length (In.)
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BIVD01D-S606
Zoro #
G613901456
UPC #
193981078745
Country of Origin
China

Dimensions

Size
6 ft x 6 ft
Length (In.)
72 in
Width (In.)
72 in
Thickness
0.65 in

Details

Color
Dark Grey
Style
Transitional
Pattern
Solid
Material
100% Polyester
Shape
Square
Weave Type
Power Loomed

Description

Create home youftve always wanted with our machine washable solid shag area rug. Made from sustainably sourced, premium recycled synthetic fibers, this washable area rug is made to withstand regular foot traffic. Our machine washable collection is functional and stylish to keep up with your busy lifestyle. Simply roll your rug up, throw it in the washing machine, and youftre done! Kick back and relax with our pet friendly and easy to clean area rugs.


  • High Traffic, Pet-Friendly, Machine Washable, Non-Slip Backing, Stain Resistant
  • New and innovative one-piece machine washable rug with the backing layer attached. This conveniently eliminates the hassle of any additional setup, simply lay flat in the desired space upon arrival and after each wash
  • Spill- and stain-resistant, this rug is perfect for those with kids and pets. Its durable weave will hold up in high traffic areas of your home such as your living room, dining room, bedroom, or entry way
  • To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
  • Made from sustainably-sourced, premium recycled synthetic fibers, our machine-washable rugs help you feel good with every step.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.