Zoro Homepage

Lorretta Geometric Cotton Area Rug 4ft x 6ft

  • Mfr # HMCO6B-406

  • Zoro # G613910755


product price: $60.55
/ea

Key Features

Color
Beige
Style
Global Inspired
Pattern
Moroccan
Material
100% Cotton
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMCO6B-406
Zoro #
G613910755
UPC #
841388177645
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.20 in

Details

Color
Beige
Style
Global Inspired
Pattern
Moroccan
Material
100% Cotton
Shape
Rectangle

Description

The beauty of artisanal techniques and quality craftsmanship are prevalent in this handmade, 100% cotton rug. Featuring naturally occurring, and eco friendly materials, this piece is the ideal complement to a lifestyle inspired by the Earth. Hearken back to slower methods of fabrication, the Responsibly Handcrafted collection exudes an organic look and feel thatll ground any space.


  • Eco-Friendly, Handmade, High Traffic, Pet-Friendly
  • 100% Cotton, made in India
  • Refreshingly lightweight cotton rugs are perfect for dining room, living room, kitchen, entryway, bedrooms, and best when sheltered from direct sunlight
  • Sleek and functional .2" pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Handmade rugs should be maintained differently than machine-made rugs. We recommend vacuuming regularly (without a beater bar) and blotting mild stains with a clean white cloth
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.