Lorri Tribal Indoor/Outdoor Area Rug 5ft 3in x 7ft 7in
- Mfr # KKBR07A-508
- Zoro # G513899099
product price:
$
115.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft 3 in x 7 ft 7 in
Color
Beige
Style
Global Inspired
Pattern
Tribal
Material
100% Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKBR07A-508
- Zoro #
- G513899099
- UPC #
- 193981176281
- Country of Origin
- Türkiye
- Color
- Beige
- Style
- Global Inspired
- Pattern
- Tribal
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 5 ft 3 in x 7 ft 7 in
- Length (In.)
- 91 in
- Width (In.)
- 63 in
- Thickness
- 0.40 in
Description
Style and design come together in this stunning area rug. This rug features a dynamic pattern giving your space a modern touch. It is sure to make a stunning statement whether you decide to place it inside or outside your home. This rug is built to last, resisting stain, fade, mold and mildew. The durable synthetic weave has an incredibly soft underfoot, perfect for any high traffic areas of the home. Indoor or outdoor, this pet friendly and easy to clean area rug will elevate your space like no other.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
- Sleek and functional .24" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- This is a machine-made polypropylene rug has a unique fibrillose backing, protecting it from fading overtime from UV exposure.
- Easy to clean, we recommend simply hosing off dirt or debris and spot treating any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.