
Lotus Vintage Machine Washable Indoor/Outdoor Area Rug 4ft x 6ft
Mfr # ECAT06A-406
Zoro # G013898189
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECAT06A-406
Zoro #
G013898189
UPC #
193981554775
Country of Origin
Turkey
Dimensions
Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in
Details
Color
Beige
Style
Vintage
Pattern
Medallion
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
A rug you canftt help but stop and stare! Perfect for a living room, patio, deck, bedroom, or any area needing a pop of color, this machine washable area rug features a fun and eye catching design that will transform your indoor space or your outdoor space. Made from sustainably sourced premium synthetic fibers, our machine washable rugs are perfect for those with kids and pets. When that inevitable stain happens, roll your rug up and place it in your washing machine! Hang dry and simply put your rug right back in the desired place inside or out.
- High Traffic, Pet-Friendly, Stain Resistant, Machine Washable, OEKO-TEX Certified
- Spill- and stain-resistant, this washable rug is perfect for those with kids and pets! Its durable machine woven weave will hold up in high traffic areas of your home such as your bedroom, living room, dining room, or patio
- Made from sustainably-sourced premium synthetic fibers with a .25" thickness that allows for convenient placement in entrways or under furniture
- To clean, machine wash with cold water using a standard-sized machine (do not use bleach). We recommend line drying or drying without heat on an air-only dryer cycle. A low heat iron can be used if needed
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.