Zoro Homepage

Louisa Jute Bordered Area Rug 4ft x 6ft

  • Mfr # MGNT01A-406

  • Zoro # G613912674


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Size
4 ft x 6 ft
Color
Natural
Style
Modern/Contemporary
Pattern
Solid
Material
100% Jute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGNT01A-406
Zoro #
G613912674
UPC #
193981066131
Country of Origin
India

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Natural
Style
Modern/Contemporary
Pattern
Solid
Material
100% Jute
Shape
Rectangle
Weave Type
Hand Woven

Description

The farmhouse bordered area rug is crafted from 100% Jute, making it a natural and eco friendly choice for any room in your home. Its versatile design suits various spaces such as the bedroom, living room, dining room, or hallway, adding a touch of rustic charm. Handmade with meticulous care, this rug is not only highly durable but also kid friendly and pet friendly, ensuring it can withstand the demands of daily use. The textured surface of the rug adds depth and character to your decor, while its earthy tones bring a warm and inviting feel to the space. Elevate your interior with this stylish and practical rug that combines functionality with a timeless aesthetic appeal.


  • Handmade, High Traffic, Pet-Friendly, Eco-Friendly
  • 100% Jute, made in India
  • Versatile area rug suitable for Bedroom, Living Room, Dining Room, and Hallway, enhancing the comfort and aesthetic appeal of every space it graces.
  • This rug, with a pile height of 0.25 inches, offers a thin yet textured and earthy design, perfect for adding subtle depth and warmth to any room.
  • Vacuum without beater bar at lowest setting. Spot clean any stains with dry cloth. For stubborn spots, blot clean with diluted solution. Allow rug to dry on flat surface.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.