
Louise Tribal Diamond Area Rug 6ft 7in x 9ft
Mfr # RZBD102A-6709
Zoro # G813923630
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Color
Light Pink
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RZBD102A-6709
Zoro #
G813923630
UPC #
193981561278
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Length (In.)
108 in
Width (In.)
79 in
Thickness
0.35 in
Details
Color
Light Pink
Style
Transitional
Pattern
Oriental/Persian
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
You simply canftt go wrong when you mix a beautiful vibrant color palette with a distressed traditional pattern. This rug is machine made from durable synthetic fibers, it is easy to care for and built to withstand regular foot traffic.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified, Performance
- Sleek and functional 0.3" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.