Lowen Tribal Indoor/Outdoor Area Rug 5ft x 8ft

  • Mfr # GBCB05B-508

  • Zoro # G513896845


product price: $70.29
/ea

Key Features

Size
5 ft x 8 ft
Color
Light Grey
Style
Bohemian
Pattern
Tribal
Material
90% Polypropylene, 10% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBCB05B-508
Zoro #
G513896845
UPC #
193981469345
Country of Origin
India

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.40 in

Details

Color
Light Grey
Style
Bohemian
Pattern
Tribal
Material
90% Polypropylene, 10% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Whoever said beautiful floor accents are only for inside the home hasnt yet met an indoor/outdoor rug. This beautiful global inspired rug is the perfect addition to any space with its unique and understated tribal pattern.


  • High Traffic, Pet-Friendly, Non-Slip Backing, Stain Resistant
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas both indoors and outdoors such as patio, living room, kitchen, and hallways
  • Stylish and versatile, this global-inspired rug adds the right amount of chic to your space
  • This rug is both water and fade resistant, however keeping the rug in the shade will prolong its lifespan and reduce fading over time
  • Easy to clean, we recommend hosing off dirt or debris and spot treating any mild stains with carpet cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.