Lucille Faded Vintage Medallion Area Rug 4ft 3in x 6ft 3in
- Mfr # CFDR10A-406
- Zoro # G813900075
product price:Â
$
58.85
/ea
Key Features
Size
4 ft 3 in x 6 ft 3 in
Color
Beige
Style
Global Inspired
Pattern
Tribal
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFDR10A-406
- Zoro #
- G813900075
- UPC #
- 193981760015
- Country of Origin
- Türkiye
- Color
- Beige
- Style
- Global Inspired
- Pattern
- Tribal
- Material
- 73% Recycled Polypropylene, 27% Recycled Polyester
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 4 ft 3 in x 6 ft 3 in
- Length (In.)
- 75 in
- Width (In.)
- 51 in
- Thickness
- 0.40 in
Description
This cozy area rug adds a low maintenance appeal to any setting. Reminiscent of traditional Persian rug design elements, this rug features a stunning medallion like motif that will warm up any space. Its distressed finish is a delightful finishing touch that exudes a chic yet elegant feel. Its power loomed construction holds up to heavy foot traffic in foyers, halls and living rooms.
- Eco-Friendly, High Traffic, Pet-Friendly, Stain Resistant
- 73% Recycled Polypropylene, 27% Recycled Polyester, Made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional 0.31pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.