
Lyla Modern Geometric Tassel Area Rug 5ft x 8ft
Mfr # KKIO07A-508
Zoro # G613910618
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Size
5 ft x 8 ft
Style
Casual
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KKIO07A-508
Zoro #
G613910618
UPC #
193981169702
Country of Origin
Turkey
Dimensions
Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.65 in
Details
Color
Light Grey
Style
Casual
Pattern
Striped
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
This elegant modern tassel area rug will be the finishing touch to your space. With a striking texture and tassels lining the ends, this rug will elevate any room that it is placed in. Its neutral color scheme will pair seamlessly with any bohemian, nautical or contemporary decor. Create the home of your dreams with our pet friendly and easy to clean area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polyester, made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating for any mild stains with carpet cleaner. Dry cleaning recommended for major stains
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.