Madilyn Medallion Machine Washable Area Rug 2ft 6in x 8ft
- Mfr # LPME07A-2608
- Zoro # G113932479
Key Features
Specifications
Details
- MFR #
- LPME07A-2608
- Zoro #
- G113932479
- UPC #
- 193981064199
- Country of Origin
- Türkiye
- Color
- Rust
- Style
- Traditional
- Pattern
- Medallion
- Material
- 100% Polyester
- Weave Type
- Power Loomed
- Type
- Runner
Dimensions
- Size
- 2 ft 6 in x 8 ft
- Length (In.)
- 96 in
- Width (In.)
- 30 in
- Thickness
- 0.25 in
Description
The medallion machine washable area rug boasts a traditional style adorned with a captivating medallion pattern. Crafted from 100% polyester and machine made, it ensures both durability and ease of maintenance. This rug is highly versatile, suitable for various spaces including bedrooms, living rooms, dining rooms, hallways, and kitchens. Its soft and smooth texture not only enhances comfort but also makes it a perfect choice for households with children and pets. Additionally, its stain resistant properties further contribute to its appeal, promising a practical and stylish addition to any home decor.
- High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
- This stunning rug would be a perfect addition to your bedroom, living room, dining room, hallway, and kitchen. Its intricate design and vibrant colors will add warmth and character to the space, creating a cozy atmosphere for relaxation and gatherings.
- This rug boasts a sleek pile height of 0.25 inches that is perfect for underneath furniture, doorways, and entryways.
- Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.