Zoro Homepage

Madilyn Medallion Machine Washable Area Rug 5ft x 8ft

  • Mfr # LPME07A-508

  • Zoro # G613932511


product price: $68.75
/ea

Key Features

Size
5 ft x 8 ft
Color
Rust
Style
Traditional
Pattern
Medallion
Material
100% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPME07A-508
Zoro #
G613932511
UPC #
193981064212
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.25 in

Details

Color
Rust
Style
Traditional
Pattern
Medallion
Material
100% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

The medallion machine washable area rug boasts a traditional style adorned with a captivating medallion pattern. Crafted from 100% polyester and machine made, it ensures both durability and ease of maintenance. This rug is highly versatile, suitable for various spaces including bedrooms, living rooms, dining rooms, hallways, and kitchens. Its soft and smooth texture not only enhances comfort but also makes it a perfect choice for households with children and pets. Additionally, its stain resistant properties further contribute to its appeal, promising a practical and stylish addition to any home decor.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • This stunning rug would be a perfect addition to your bedroom, living room, dining room, hallway, and kitchen. Its intricate design and vibrant colors will add warmth and character to the space, creating a cozy atmosphere for relaxation and gatherings.
  • This rug boasts a sleek pile height of 0.25 inches that is perfect for underneath furniture, doorways, and entryways.
  • Vacuum carefully without beater bar at lowest setting. Machine wash in cold water. Gentle cycle. Do not use bleach. Line dry. Low heat iron when needed.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.