
Madisson Vintage Faded Medallion Area Rug 10ft x 14ft
Mfr # CFDR05A-10014
Zoro # G013898561
product price: $473.99
/eaKey Features
Color
Grey
Style
Vintage
Pattern
Medallion
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFDR05A-10014
Zoro #
G013898561
UPC #
193981183975
Country of Origin
Turkey
Dimensions
Size
10 ft x 14 ft
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.40 in
Details
Color
Grey
Style
Vintage
Pattern
Medallion
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed
Description
Meet nuLOOMfts newest showstopper our 100% recycled, environmentally friendly area rugs! Repurposing discarded items is one of the key ways to help support the planet, and this rug does it in style. Best of all, this rug is Standard 100 by OEKO TEX certified and has been tested for hundreds of harmful substances for your peace of mind. Featuring a variety of on trend styles, crafted of woven fibers that are drawn from reused materials, the Recycled Foundations collection will provide your space with a foundation you can feel good about.
- Eco-Friendly, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 73% Recycled Polypropylene, 27% Recycled Polyester, Made in Turkey
- Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
- Sleek and functional .31"pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
- Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.