Zoro Homepage

Madisson Vintage Faded Medallion Area Rug 2ft x 3ft

  • Mfr # CFDR05A-203

  • Zoro # G713898571


product price: $44.69
/ea

Key Features

Color
Grey
Style
Vintage
Pattern
Medallion
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFDR05A-203
Zoro #
G713898571
UPC #
193981183982
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.40 in

Details

Color
Grey
Style
Vintage
Pattern
Medallion
Material
73% Recycled Polypropylene, 27% Recycled Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Meet nuLOOMfts newest showstopper our 100% recycled, environmentally friendly area rugs! Repurposing discarded items is one of the key ways to help support the planet, and this rug does it in style. Best of all, this rug is Standard 100 by OEKO TEX certified and has been tested for hundreds of harmful substances for your peace of mind. Featuring a variety of on trend styles, crafted of woven fibers that are drawn from reused materials, the Recycled Foundations collection will provide your space with a foundation you can feel good about.


  • Eco-Friendly, High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 73% Recycled Polypropylene, 27% Recycled Polyester, Made in Turkey
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional .31"pile height allows for convenient placement in entryways, underneath furniture and will not obstruct doorways
  • Easy to clean and maintain, we recommend vacuuming regularly and spot treating any mild stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.