Shop NULOOM
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Maisha Contemporary Shag Area Rug 10ft x 14ft
- Mfr # OZSG06A-10014
- Zoro # G413928691
product price:Â
$
470.99
/ea
Key Features
Color
Cream
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OZSG06A-10014
- Zoro #
- G413928691
- UPC #
- 842736126513
- Country of Origin
- Türkiye
- Color
- Cream
- Style
- Transitional
- Pattern
- Geometric
- Material
- 100% Polypropylene
- Shape
- Rectangle
- Weave Type
- Power Loomed
Dimensions
- Size
- 10 ft x 14 ft
- Length (In.)
- 168 in
- Width (In.)
- 120 in
- Thickness
- 1.40 in
Description
This textured contemporary shag area rug is the perfect casual addition to your home. This floor covering pairs perfectly with any style from modern to farmhouse. Machine made of soft synthetic materials this rug is comfortable and built to last. Create the space you have always dreamed of with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room,office, or hallway
- Boasting a combination of high and low weaving patterns with a 1.18" pile height, think of these as a mini spa for your toes
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.