Maisha Contemporary Shag Area Rug 2ft 8in x 8ft

  • Mfr # OZSG06A-2808

  • Zoro # G413928769


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Color
Cream
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OZSG06A-2808
Zoro #
G413928769
UPC #
842736126520
Country of Origin
Turkey

Dimensions

Size
2 ft 8 in x 8 ft
Length (In.)
96 in
Width (In.)
32 in
Thickness
1.40 in

Details

Color
Cream
Style
Transitional
Pattern
Geometric
Material
100% Polypropylene
Weave Type
Power Loomed
Type
Runner

Description

This textured contemporary shag area rug is the perfect casual addition to your home. This floor covering pairs perfectly with any style from modern to farmhouse. Machine made of soft synthetic materials this rug is comfortable and built to last. Create the space you have always dreamed of with our easy to care for and pet friendly area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room,office, or hallway
  • Boasting a combination of high and low weaving patterns with a 1.18" pile height, think of these as a mini spa for your toes
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.