
Maisha Contemporary Shag Area Rug 9ft 2in x 12ft
Mfr # OZSG06A-92012
Zoro # G413928585
product price: $463.99
/eaKey Features
Size
9 ft 2 in x 12 ft
Style
Modern/Contemporary
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OZSG06A-92012
Zoro #
G413928585
UPC #
848433069665
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Length (In.)
144 in
Width (In.)
110 in
Thickness
1.40 in
Details
Color
Cream
Style
Modern/Contemporary
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed
Description
This textured contemporary shag area rug is the perfect casual addition to your home. This floor covering pairs perfectly with any style from modern to farmhouse. Machine made of soft synthetic materials this rug is comfortable and built to last. Create the space you have always dreamed of with our easy to care for and pet friendly area rugs.
- High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
- 100% Polypropylene, made in Turkey
- This luxuriously soft and fluffy shag is the perfect cozy rug for your bedroom, living room,office, or hallway
- Boasting a combination of high and low weaving patterns with a 1.18" pile height, think of these as a mini spa for your toes
- Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
- We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.