Zoro Homepage

Makena Modern Geometric High-Low Area Rug 2ft x 8ft

  • Mfr # ACNL03A-208

  • Zoro # G813901539


product price: $41.65
/ea

Key Features

Color
Off White
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACNL03A-208
Zoro #
G813901539
UPC #
193981068111
Country of Origin
Turkey

Dimensions

Size
2 ft x 8 ft
Length (In.)
96 in
Width (In.)
24 in
Thickness
0.30 in

Details

Color
Off White
Style
Modern/Contemporary
Pattern
Geometric
Material
100% Polyester
Weave Type
Power Loomed
Type
Runner

Description

Elevate your space with our exquisite geometric pattern rug. Its plush high low loop pile offers a captivating texture, while tassels exude bohemian charm. Crafted with dual loop weaving techniques, the artisanal allure shines through. Neutral tones ensure seamless integration with any decor. Perfect for living rooms, bedrooms, or hallways, this rug effortlessly adds both comfort and chic style to your abode.


  • High Traffic, Pet-Friendly, Eco-Friendly, OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is kid and pet-friendly and perfect for your bedroom, living room, dining room, hallway, or kitchen
  • Sleek and functional with a high-low .28" pile height allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.