Zoro Homepage

Malayah Geometric Reversible Area Rug 5ft x 8ft

  • Mfr # ATGW12A-508

  • Zoro # G613903801


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt Orange
Style
Transitional
Pattern
Moroccan
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATGW12A-508
Zoro #
G613903801
UPC #
193981064083
Country of Origin
Turkey

Dimensions

Size
5 ft x 8 ft
Length (In.)
96 in
Width (In.)
60 in
Thickness
0.10 in

Details

Color
Burnt Orange
Style
Transitional
Pattern
Moroccan
Material
51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose
Shape
Rectangle
Weave Type
Power Loomed

Description

This modern geometric reversible area rug is a versatile addition to any home decor. With its geometric pattern and reversible design, it offers flexibility in styling your space. Crafted from a blend of polyester, cotton, acrylic, and viscose, this rug is both durable and easy to maintain with its washable feature. The soft and smooth texture adds a cozy touch to rooms like the bedroom, living room, dining room, hallway, and even the nursery or kidsft room. Additionally, its kid friendly, pet friendly, and stain resistant properties make it a practical and stylish choice for various areas in your home.


  • High Traffic, Pet-Friendly, Stain Resistant, Eco-Friendly
  • 51% Polyester, 28% Cotton, 13% Acrylic, 8% Viscose, made in Turkey
  • This versatile rug is designed to withstand the demands of daily use in various areas of your home, including the bedroom, living room, dining room, hallway, and nursery or kids' room.
  • Rugs with a pile height of 0.1 offer a low-profile option that is easy to maintain and clean. This minimal pile height provides a sleek and modern look, making these rugs ideal for high-traffic areas where ease of cleaning is essential.
  • Clean spills immediately by blotting with a clean sponge or cloth. Vacuum without beater bar at lowest setting. Professional cleaning recommended.
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.