Malika Soft & Cozy Trellis Shag Area Rug 4ft x 6ft

  • Mfr # OZEZ06A-406

  • Zoro # G313928470


product price: $50.75
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OZEZ06A-406
Zoro #
G313928470
UPC #
193981075454
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
2.10 in

Details

Color
Beige
Style
Bohemian
Pattern
Moroccan
Material
100% Polypropylene
Shape
Rectangle
Weave Type
Power Loomed

Description

Create a comfortably textured foundation for your room with this cozy shag rug. Each piece is machine made of plush polypropylene fibers with simple yet chic geometric patterns, so you dont have to sacrifice design for durability and ease of care.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • 100% Polypropylene, made in Turkey
  • Create a comfortably textured foundation for your room with this cozy shag rug. Each piece is machine made of plush polypropylene fibers, prized for their durability and resistance to stains
  • This plush cozy shag pile is perfect for your bedroom, living room or hallway
  • This simple yet chic geometric pattern will make a perfect addition to existing contemporary décor
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with rug cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.