Zoro Homepage

Malinda Traditional Bordered Area Rug 4ft x 6ft

  • Mfr # BDON02A-406

  • Zoro # G913897886


product price: $70.55
/ea

Key Features

Size
4 ft x 6 ft
Color
Beige
Style
Traditional
Pattern
Medallion
Material
70% Polypropylene, 30% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDON02A-406
Zoro #
G913897886
UPC #
193981464418
Country of Origin
Turkey

Dimensions

Size
4 ft x 6 ft
Length (In.)
72 in
Width (In.)
48 in
Thickness
0.25 in

Details

Color
Beige
Style
Traditional
Pattern
Medallion
Material
70% Polypropylene, 30% Polyester
Shape
Rectangle
Weave Type
Power Loomed

Description

Cuddle up to this inviting rug without compromising on style! The stunning color palette will tie together the myriad elements in your space for a cohesive flow that never goes out of style. Youftll love how this versatile area rug goes from chic to cozy in seconds perfect for any room in your home. Let it bring a sense of peace and coziness to your living space. This rug wonftt wear out or wear down, so your investment is safe. Kick up those feet with our easy to clean area rugs.


  • OEKO-TEX Certified
  • Designed with resilience against everyday wear and tear, this rug is made from synthetic material that is kid and pet-friendly and perfect for high traffic areas of your home: living room, dining room, kitchen, and hallways
  • This traditional rug has a sleek and functional 0.25" thickness allows for convenient placement in entryways and underneath furniture
  • Easy to care for, we recommend vacuuming regularly to reduce potential shedding and spot cleaning any stains with carpet cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.